12427LA - Switch Toggle 4WAY 15A 120V GRD La

Eaton

  • $16.91 (Each)
  • $16.91 (Each)

  • $169.10 (Per 10)

In-Stock: 4 available locally (Nacogdoches, TX) ( change location)
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
12427LA
Manufacturer
Eaton
Manufacturer's Part Number
1242-7FLA-BOX
Description
Switch Toggle 4WAY 15A 120V GRD La
Eaton Arrow Hart Industrial Grade Toggle Switch, 15 A, 120 V, Four-Way, Two-Pole, Light Almond
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664583223 / 00032664583223
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.91 (Each)
Standard Packaging
$169.10 (Per 10)
Stock Availability
Nacogdoches
4 (Check another store)
All Stores
365
Resources
Images
 
 
12427LA - Small Image
 
12427LA - Large Image
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
SWITCH TOGGLE 4WAY 15A 120V GRD LA
Extra Long Description
EWD 1242-7FLA-BOX SW Tog 4Way 15A 1
Features
Eaton's Arrow Hart broad line of extra heavy-duty industrial grade switches feature superior engineering, reliable performance and ease of installation. Available in toggle, lighted, pilot light, Corbin and locking versions.
Long Description
Eaton Arrow Hart industrial grade toggle switch, 15 A, 120 V, Four-way, Two-pole, Light Almond
Product Type
SW Tog 4WAY 15A 120V GRD La
Special Features
Standard grade
Additional Information
Dimensions
1.7500 IN X 1.5000 IN X 4.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1242-7FLA-BOX
GTIN
00032664583223
UPC
032664583223
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Industrial grade toggle switch
Packaging
Weight per each
0.22
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
cULus Listed,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 12427LA.
Jump To:

Similar Items

Similar items are close alternatives to 12427LA, though they may not be 100% alike.

Cross Referenced

These items are similar to 12427LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1242-7LA Eaton Wiring Devices 00032664583223
RS415LA Hubbell Wiring Device-Kellems 00883778119385
54504-2T Leviton 00078477273029
664LAG Legrand Pass & Seymour 00785007664225

* All prices subject to change.

Begin Live Chat