125 - Recp Single Surface 30A 125/250V 3P3W BK

Eaton

  • $11.29 (Each)
  • $11.29 (Each)

  • $112.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
125
Manufacturer
Eaton
Manufacturer's Part Number
125
Description
Recp Single Surface 30A 125/250V 3P3W BK
Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 3 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, Corrosion Resistant, 0.0500 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664196508 / 00032664196508
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.29 (Each)
Standard Packaging
$112.90 (Per 10)
Resources
Images
 
 
125 - Small Image
 
125 - Large Image
 
125 - Large Image
 
125 - Large Image
Brochures
 
 
125 - Brochure
Other Links
 
 
125 - Other
 
125 - Other
 
125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
125/250 V ac
Number of Wires
3
Material
Polypropylene/Urea
Material, Color, and Finish
Color
Black
Descriptions
Product Type
single Receptacle
Description
RECP SINGLE SURFACE 30A 125/250V 3P3W BK
Long Description
Single Receptacle, 30 A, 125/250 V ac, 3 Poles, 3 Wires, #10 to #4 AWG Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, Corrosion Resistant, 0.0500 lb
Short Description
30 A, 125/250 VAC, Single Receptacle, Black, 3 Poles, 3 Wires, #10 to #4 AWG Compatible Wire Size
Special Features
Wiring Type Back Wire
extra long description
EWD 125 Recp Single Surface 30A 125
Features
Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Additional Information
Receptacle Type
Single
Compatible Wire Size
#10 to #4 AWG
Connection Type
Screw
Mounting Type
Surface Mount
Resistance Properties
Corrosion Resistant
package quantity
1 CT;10 PK
Standards Met
UL 498 File no. E15058;CSA Certified to C22.2, no. 42;NOM 426;RoHS Complaint
Made in USA
yes
dimensions
2.1200 IN X 5.0000 IN X 10.0000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
125
GTIN
00032664196508
UPC
032664196508
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Power device receptacle
Packaging
Weight
0.0500 lb
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
nema rating
10-30R
standard
UL Listed,NOM,CSA Certified,cULus Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat