1254B0X - Recp Single Flush 50A 250V 2P3W BK

Eaton

  • $17.64 (Each)
  • $17.64 (Each)

  • $441.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1254B0X
Manufacturer
Eaton
Manufacturer's Part Number
1254-BOX
Description
Recp Single Flush 50A 250V 2P3W BK
Single Receptacle, 50 A, 250 V Ac, 2 Poles, 3 Wires, #4 Awg Compatible Wire Size, Flush Mount, Heavy Gauge Galvanized Steel (Mounting Strap) Material, Brown, Corrosion Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664306709 / 00032664306709
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.64 (Each)
Standard Packaging
$441.00 (Per 25)
Resources
Images
 
 
1254B0X - Small Image
 
1254B0X - Large Image
 
1254B0X - Large Image
 
1254B0X - Large Image
 
1254B0X - Large Image
Specifications Sheets
 
 
1254B0X - Specification Sheet
Brochures
 
 
1254B0X - Brochure
Other Links
 
 
1254B0X - Other
 
1254B0X - Other
 
1254B0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
250 V ac
Current Rating
50 A
Material
Heavy Gauge Galvanized Steel (Mounting Strap)
Material, Color, and Finish
Color
Brown
Descriptions
Features
Commercial & Industrial Power Receptacles 50A, 250V NEMA 6-50 2-Pole/3-Wire. Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Description
RECP SINGLE FLUSH 50A 250V 2P3W BK
Product Type
single Receptacle
Long Description
Single Receptacle, 50 A, 250 V ac, 2 Poles, 3 Wires, #4 AWG Compatible Wire Size, Flush Mount, Heavy Gauge Galvanized Steel (Mounting Strap) Material, Brown, Corrosion Resistant
Short Description
50 A, 250 VAC, Single Receptacle, Brown
Special Features
With Zinc Plated Heavy Gauge Steel Mounting Strap
extra long description
EWD 1254-BOX Recp Single Flush 50A
Additional Information
Receptacle Type
Single
Compatible Wire Size
#4 AWG
Mounting Type
Flush Mount
Resistance Properties
Corrosion Resistant
package quantity
1 ct
Standards Met
UL Listed;Listed to UL 498 File no. E15058;CSA Certified to C22.2, no. 4;NAFTA Complaint;RoHS Complaint
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
1254-BOX
GTIN
00032664306709
UPC
032664306709
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Power device receptacle
Packaging
Weight per each
0.35
Carton
1
Package
25
Uses, Certifications, and Standards
nema rating
6-50R
Application
Residential
standard
CSA Certified,UL Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat