1264 - Adaptor Nema TT30 Recp to 5-15/5-20 Plug

Eaton

  • $23.98 (Each)
  • $23.98 (Each)

  • $1,199.00 (Per 50)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1264
Manufacturer
Eaton
Manufacturer's Part Number
1264-BOX
Description
Adaptor Nema TT30 Recp to 5-15/5-20 Plug
Eaton Receptacle Adapter, Converts Receptacle to Nema 5-15R or 5-20R Plug, 30A, 125V, Black, Thermoplastic, Two-Pole, Three-Wire, TT-30, Nema TT-30
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
N/A
UPC/GTIN
032664307201 / 00032664307201
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.98 (Each)
Standard Packaging
$1,199.00 (Per 50)
Resources
Attachments
 
 
1264 - Specification Sheet
Images
 
 
1264 - Small Image
 
1264 - Large Image
 
1264 - Large Image
 
1264 - Large Image
Other Links
 
 
1264 - Other
 
1264 - Other
 
1264 - Other
Brochures
 
 
1264 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Eaton offers a broad line of accessories for a wide range of needs throughout the home. Surge protection adapters and grounded or ungrounded outlet taps and adapters are manufactured under rigorous quality standards and built with high-quality materials.
Description
ADAPTOR NEMA TT30 RECP TO 5-15/5-20 PLUG
Product Type
Adaptor Nema TT30 Recp to 5-15/5-20 Plug
extra long description
EWD 1264-BOX Adaptor NEMA TT30 Recp
Long Description
Eaton receptacle adapter, Converts receptacle to NEMA 5-15R or 5-20R plug, 30A, 125V, Black, Thermoplastic, Two-pole, Three-wire, TT-30, NEMA TT-30
Special Features
Outlet taps
Additional Information
dimensions
0.0010 IN X 1.8700 IN X 1.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
1264-BOX
GTIN
00032664307201
UPC
032664307201
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Receptacle adapter
Packaging
Weight per each
0.18
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat