13017B - Switch Toggle SP 15A 120V GRD BR

Eaton

  • $1.21 (Each)
  • $1.21 (Each)

  • $12.14 (Per 10)

  • $121.44 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
13017B
Manufacturer
Eaton
Manufacturer's Part Number
1301-7B
Description
Switch Toggle SP 15A 120V GRD BR
Toggle Lighted Switch, 1 Pole, 15 A, 120 V Ac, 0.75 (W) X 0.88 (D) In, Screw Connection, Wall Mount, Brown, -20 °C Operating Temperature, +60 °C Operating Temperature, Framed Toggle Actuator, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664149108 / 00032664149108
Weight per unit
0.102 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.21 (Each)
Carton
$12.14 (Per 10)
Standard Packaging
$121.44 (Per 100)
Resources
Attachments
 
 
13017B - Specification Sheet
Images
 
 
13017B - Large Image
 
13017B - Large Image
 
13017B - Large Image
 
13017B - Large Image
 
13017B - Large Image
 
13017B - Large Image
Other Links
 
 
13017B - Other
 
13017B - Other
 
13017B - Other
 
13017B - Other
 
13017B - Other
 
13017B - Other
 
13017B - Other
Brochures
 
 
13017B - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
120 V ac
Material
Thermoplastic;PVC
Poles
1
amperage rating
15
Material, Color, and Finish
Color
Brown
Descriptions
Product Type
Toggle Lighted Switch
Long Description
Toggle Lighted Switch, 1 Pole, 15 A, 120 V ac, 0.75 (W) x 0.88 (D) in, Screw Connection, Wall Mount, Brown, -20 °C Operating Temperature, +60 °C Operating Temperature, Framed Toggle Actuator, 0.1 lb
Features
Longer, wider strap on Toggle Lighted Switches provides 40% more contact area to wall board. Virtually eliminates floating installations. Industrial design cam action mechanism insures quiet switch action. Patented built-in wire stripper for #14 and #12 wire to speed installation. Unbreakable top and bottom housing eliminates call-backs due to job site breakage. Patented built-in wire looper for pre-looping. Three way switches feature additional push-in common termination for feed-through tapping. Push-in
Short Description
Toggle Lighted Switch, 1 Pole, 15 A, 120 VAC
Special Features
Switch Switch Toggle SP 15A 120 V Grd Brown
extra long description
EWD 1301-7B Switch Toggle SP 15A 12
Description
SWITCH TOGGLE SP 15A 120V GRD BR
Additional Information
dimensions
0.75 (W) x 0.88 (D) in
Connection Type
Screw
Mounting Type
Wall Mount
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+60 °C
actuator type
Framed Toggle
package quantity
10 CA;100 PK
Standards Met
UL MA
Made in USA
yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
1301-7B
GTIN
00032664149108
UPC
032664149108
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
TOGGLE SWITCH
Packaging
Weight
0.1 lb
Weight per each
0.102
Carton
10
Package
100
Uses, Certifications, and Standards
standard
NOM,cULus Listed,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat