13017LA - Switch Toggle SP 15A 120V GRD La

Eaton

  • $1.21 (Each)
  • $1.21 (Each)

  • $12.14 (Per 10)

  • $121.44 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
13017LA
Manufacturer
Eaton
Manufacturer's Part Number
1301-7LA
Description
Switch Toggle SP 15A 120V GRD La
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Stainless Steel;Thermoplastic, PVC (Toggle);Polycarbonate (Housing) Material, Silver Alloy Contact Material, Light Almond, Screw Connection, Wall Mount, 0.75 (W) X 0.88 (D) X 2.13 (L) In;3.28 In (Screw to Screw), -20 °C Operating Temperature, +60 °C Operating Temperature, 0.11 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664750892 / 00032664750892
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$1.21 (Each)
Carton
$12.14 (Per 10)
Standard Packaging
$121.44 (Per 100)
Resources
Attachments
 
 
13017LA - Specification Sheet
Images
 
 
13017LA - Large Image
 
13017LA - Large Image
 
13017LA - Large Image
 
13017LA - Small Image
 
13017LA - Large Image
Other Links
 
 
13017LA - Other
 
13017LA - Other
 
13017LA - Other
Brochures
 
 
13017LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
Stainless Steel;Thermoplastic, PVC (Toggle);Polycarbonate (Housing)
Poles
1
Voltage Rating
120 V
amperage rating
15
Material, Color, and Finish
Contact Material
Silver Alloy
Color
Light Almond
Descriptions
Product Type
Toggle Switch
Long Description
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Stainless Steel;Thermoplastic, PVC (Toggle);Polycarbonate (Housing) Material, Silver Alloy Contact Material, Light Almond, Screw Connection, Wall Mount, 0.75 (W) x 0.88 (D) x 2.13 (L) in;3.28 in (Screw to Screw), -20 °C Operating Temperature, +60 °C Operating Temperature, 0.11 lb
Features
Longer, wider strap on Toggle Lighted Switches provides 40% more contact area to wall board. Virtually eliminates floating installations. Industrial design cam action mechanism insures quiet switch action. Patented built-in wire stripper for #14 and #12 wire to speed installation. Unbreakable top and bottom housing eliminates call-backs due to job site breakage. Patented built-in wire looper for pre-looping. Three way switches feature additional push-in common termination for feed-through tapping. Push-in
Short Description
15 A, 120 V, SP, Toggle Switch, Light Almond
Special Features
3-Way Switches Feature Additional Push-In Common Termination for Feed-Through Tapping
Description
SWITCH TOGGLE SP 15A 120V GRD LA
extra long description
EWD 1301-7LA Switch Toggle SP 15A 1
Additional Information
Number of Ways
3
Connection Type
Screw
actuator type
Toggle
Mounting Type
Wall Mount
dimensions
0.75 (W) x 0.88 (D) x 2.13 (L) in;3.28 in (Screw to Screw)
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+60 °C
Standards Met
cULus Listed to UL 20, File no. E18704
package quantity
10 CT;100 PK
Made in USA
yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
1301-7LA
GTIN
00032664750892
UPC
032664750892
Taxonomies, Classifications, and Categories
Type
TOGGLE SWITCH
Category Description
Residential Switches
Packaging
Weight
0.11 lb
Weight per each
0
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential
standard
cULus Listed,NOM,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat