13017LTWB0X - Switch Toggle SP LT 15A 120V GRD WH

Eaton

  • $10.66 (Each)
  • $10.66 (Each)

  • $106.60 (Per 10)

  • $1,066.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
13017LTWB0X
Manufacturer
Eaton
Manufacturer's Part Number
1301-7LTWBOX
Description
Switch Toggle SP LT 15A 120V GRD WH
Eaton Toggle Switch, Lighted, #14-10 Awg, 15A, Flush, 120V, Side and Push, Screw, White, Load Type: Motor Control, Fan, Led, Incandescent, Elv, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Polycarbonate
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664519468 / 00032664519468
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$10.66 (Each)
Carton
$106.60 (Per 10)
Standard Packaging
$1,066.00 (Per 100)
Resources
Attachments
 
 
13017LTWB0X - Specification Sheet
Images
 
 
13017LTWB0X - Large Image
 
13017LTWB0X - Large Image
 
13017LTWB0X - Large Image
Other Links
 
 
13017LTWB0X - Other
 
13017LTWB0X - Other
 
13017LTWB0X - Other
Brochures
 
 
13017LTWB0X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120 V
amperage rating
15
Material
Polycarbonate
Descriptions
Product Type
Switch Toggle SP LT 15A 120V GRD WH
Description
SWITCH TOGGLE SP LT 15A 120V GRD WH
extra long description
EWD 1301-7LTWBOX Switch Toggle SP
Features
Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use.
Long Description
Eaton toggle switch, Lighted, #14-10 AWG, 15A, Flush, 120V, Side and push, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Polycarbonate
Special Features
Lighted, box
Additional Information
dimensions
1.3100 IN X 0.8800 IN X 3.2800 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
1301-7LTWBOX
GTIN
00032664519468
UPC
032664519468
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
TOGGLE SWITCH
Packaging
Weight per each
0
Carton
10
Package
100
Uses, Certifications, and Standards
standard
NOM,cULus Listed,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat