13037B - Switch Toggle 3-Way 15A 120V GRD BR

Eaton

  • $2.50 (Each)
  • $2.50 (Each)

  • $25.00 (Per 10)

  • $250.00 (Per 100)

Availability: In Stock Locally
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
13037B
Manufacturer
Eaton
Manufacturer's Part Number
1303-7B
Description
Switch Toggle 3-Way 15A 120V GRD BR
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Stainless Steel;Thermoplastic, PVC (Toggle);Polycarbonate (Housing) Material, Silver Alloy Contact Material, Brown, Screw Connection, Framed Wall Mount, 0.75 (W) X 0.88 (D) X 2.13 (L) In;3.28 In (Screw to Screw), -20 °C Operating Temperature, +60 °C Operating Temperature, 0.16 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664308802 / 00032664308802
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.50 (Each)
Carton
$25.00 (Per 10)
Standard Packaging
$250.00 (Per 100)
Resources
Images
 
 
13037B - Small Image
 
13037B - Large Image
 
13037B - Large Image
 
13037B - Large Image
 
13037B - Large Image
 
13037B - Large Image
 
13037B - Large Image
 
13037B - Large Image
 
13037B - Large Image
 
13037B - Large Image
 
13037B - Large Image
 
13037B - Large Image
Attachments
 
 
13037B - Specification Sheet
Other Links
 
 
13037B - Other
 
13037B - Other
 
13037B - Other
 
13037B - Other
 
13037B - Other
 
13037B - Other
 
13037B - Other
 
13037B - Other
 
13037B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
Stainless Steel;Thermoplastic, PVC (Toggle);Polycarbonate (Housing)
Poles
1
Voltage Rating
120 V
amperage rating
15
Material, Color, and Finish
Contact Material
Silver Alloy
Color
Brown
Descriptions
Product Type
Toggle Switch
Special Features
Standard Grade;Wiring Type Side and Push Wire;Long;Broad Mounting Strap Virtually Eliminates Floating Installations
Long Description
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Stainless Steel;Thermoplastic, PVC (Toggle);Polycarbonate (Housing) Material, Silver Alloy Contact Material, Brown, Screw Connection, Framed Wall Mount, 0.75 (W) x 0.88 (D) x 2.13 (L) in;3.28 in (Screw to Screw), -20 °C Operating Temperature, +60 °C Operating Temperature, 0.16 lb
Features
Longer, wider strap on Toggle Lighted Switches provides 40% more contact area to wall board. Virtually eliminates floating installations. Industrial design cam action mechanism insures quiet switch action. Patented built-in wire stripper for #14 and #12 wire to speed installation. Unbreakable top and bottom housing eliminates call-backs due to job site breakage. Patented built-in wire looper for pre-looping. Three way switches feature additional push-in common termination for feed-through tapping. Push-in
Short Description
15 A, 120 V, SP, Toggle Switch, Brown
Description
SWITCH TOGGLE 3-WAY 15A 120V GRD BR
extra long description
EWD 1303-7B Switch Toggle 3-Way 15A
Additional Information
Maximum Operating Temperature
+60 °C
Standards Met
cULus Listed to UL 20, File no. E18704
package quantity
10 CT;100 PK
Made in USA
yes
Number of Ways
3
Connection Type
Screw
actuator type
Framed Toggle
Mounting Type
Wall Mount
dimensions
0.75 (W) x 0.88 (D) x 2.13 (L) in;3.28 in (Screw to Screw)
Minimum Operating Temperature
-20 °C
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
1303-7B
GTIN
00032664308802
UPC
032664308802
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
TOGGLE SWITCH
Packaging
Weight
0.16 lb
Weight per each
0.14
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Industrial;Residential
standard
cULus Listed,NOM,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 13037B.
Jump To:

Similar Items

Similar items are close alternatives to 13037B, though they may not be 100% alike.

3-Way Switch, Grounded, 15A, 120 Volts
  • Our Part #: 663BKG
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 663-BKG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($25.08) · 100 ($250.83) ·
663BKG - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.51

Each

QTY:
Each
Add
Grounding Toggle Switch, 3 Poles, 3 Ways, 15 A, 120 V, Thermoplastic, Brown, Wal...
  • Our Part #: 663G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 663G
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($25.08) · 100 ($250.83) ·
663G - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.51

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat