13037BK - Switch Toggle 3-Way 15A 120V GRD BK

Eaton

  • $2.50 (Each)
  • $2.50 (Each)

  • $25.00 (Per 10)

  • $250.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
13037BK
Manufacturer
Eaton
Manufacturer's Part Number
1303-7BK
Description
Switch Toggle 3-Way 15A 120V GRD BK
Eaton Toggle Switch, #14-10 Awg, 15A, Residential, Flush, 120V, Back and Side, Push Wire, Screw, Black, Load Type: Motor Control, Fan, Led, Incandescent, Elv, MLV, CFL, Flourescent, Halogen, Single-Pole, Three-Way, Three-Way
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664745430 / 00032664745430
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.50 (Each)
Carton
$25.00 (Per 10)
Standard Packaging
$250.00 (Per 100)
Resources
Attachments
 
 
13037BK - Specification Sheet
Images
 
 
13037BK - Large Image
 
13037BK - Large Image
 
13037BK - Large Image
Other Links
 
 
13037BK - Other
 
13037BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
amperage rating
15
Material
Polycarbonate
Poles
1
Descriptions
Product Type
Switch Toggle 3-Way 15A 120V GRD BK
Description
SWITCH TOGGLE 3-WAY 15A 120V GRD BK
Features
Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use.
extra long description
EWD 1303-7BK Switch Toggle 3-Way 15
Long Description
Eaton toggle switch, #14-10 AWG, 15A, Residential, Flush, 120V, Back and side, push wire, Screw, Black, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Three-Way, Three-Way
Special Features
Standard grade
Additional Information
dimensions
1.3100 IN X 0.8800 IN X 3.2800 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
1303-7BK
GTIN
00032664745430
UPC
032664745430
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
TOGGLE SWITCH
Packaging
Weight per each
0.16
Carton
10
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,NOM,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat