13037LA - Switch Toggle 3-Way 15A 120V GRD La

Eaton

  • $3.13 (Each)
  • $3.13 (Each)

  • $31.28 (Per 10)

  • $312.77 (Per 100)
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
13037LA
Manufacturer
Eaton
Manufacturer's Part Number
1303-7LA
Description
Switch Toggle 3-Way 15A 120V GRD La
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Stainless Steel;Thermoplastic, PVC (Toggle);Polycarbonate (Housing) Material, Silver Alloy Contact Material, Light Almond, Screw Connection, Wall Mount, 0.75 (W) X 0.88 (D) X 2.13 (L) In;3.28 In (Screw to Screw), -20 °C Operating Temperature, +60 °C Operating Temperature, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664750922 / 00032664750922
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.13 (Each)
Carton
$31.28 (Per 10)
Standard Packaging
$312.77 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
2,934
Resources
Attachments
 
 
13037LA - Specification Sheet
Images
 
 
13037LA - Small Image
 
13037LA - Large Image
 
13037LA - Large Image
 
13037LA - Large Image
 
13037LA - Large Image
Other Links
 
 
13037LA - Other
 
13037LA - Other
 
13037LA - Other
Brochures
 
 
13037LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat