13037V - Switch Toggle 3-Way 15A 120V GRD Iv

Eaton

  • $3.13 (Each)
  • $3.13 (Each)

  • $31.28 (Per 10)

  • $312.77 (Per 100)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
13037V
Manufacturer
Eaton
Manufacturer's Part Number
1303-7V
Description
Switch Toggle 3-Way 15A 120V GRD Iv
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Stainless Steel;Thermoplastic, PVC (Toggle);Polycarbonate (Housing) Material, Silver Alloy Contact Material, Ivory, Screw Connection, Framed Wall Mount, 0.75 (W) X 0.88 (D) X 2.13 (L) In;3.28 In (Screw to Screw), -20 °C Operating Temperature, +60 °C Operating Temperature, 0.13 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664750915 / 00032664750915
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.13 (Each)
Carton
$31.28 (Per 10)
Standard Packaging
$312.77 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
2,679
Resources
Images
 
 
13037V - Small Image
 
13037V - Large Image
 
13037V - Large Image
 
13037V - Large Image
 
13037V - Large Image
Attachments
 
 
13037V - Specification Sheet
Brochures
 
 
13037V - Brochure
Other Links
 
 
13037V - Other
 
13037V - Other
 
13037V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15
Current Rating
15 A
Material
Stainless Steel;Thermoplastic, PVC (Toggle);Polycarbonate (Housing)
Poles
Single-pole
Voltage Rating
120 V
Material, Color, and Finish
Color
Ivory
Contact Material
Silver Alloy
Descriptions
Description
SWITCH TOGGLE 3-WAY 15A 120V GRD IV
Extra Long Description
EWD 1303-7V Switch Toggle 3-Way 15A
Features
Longer, wider strap on Toggle Lighted Switches provides 40% more contact area to wall board. Virtually eliminates floating installations. Industrial design cam action mechanism insures quiet switch action. Patented built-in wire stripper for #14 and #12 wire to speed installation. Unbreakable top and bottom housing eliminates call-backs due to job site breakage. Patented built-in wire looper for pre-looping. Three way switches feature additional push-in common termination for feed-through tapping. Push-in
Long Description
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Stainless Steel;Thermoplastic, PVC (Toggle);Polycarbonate (Housing) Material, Silver Alloy Contact Material, Ivory, Screw Connection, Framed Wall Mount, 0.75 (W) x 0.88 (D) x 2.13 (L) in;3.28 in (Screw to Screw), -20 °C Operating Temperature, +60 °C Operating Temperature, 0.13 lb
Product Type
Toggle Switch
Short Description
15 A, 120 V, Toggle Switch, Ivory
Special Features
Standard Grade;Wiring Type Side and Push Wire;Long;Broad Mounting Strap Virtually Eliminates Floating Installations
Additional Information
Actuator Type
Framed Toggle
Connection Type
Screw
Dimensions
0.75 (W) x 0.88 (D) x 2.13 (L) in;3.28 in (Screw to Screw)
Made In USA
yes
Maximum Operating Temperature
+60 °C
Minimum Operating Temperature
-20 °C
Mounting Type
Wall Mount
Number Of Ways
3
Package Quantity
10 CT;100 PK
Standards Met
cULus Listed to UL 20, File no. E18704
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
1303-7V
GTIN
00032664750915
UPC
032664750915
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
TOGGLE SWITCH
Packaging
Weight
0.13 lb
Weight per each
0.14
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Industrial;Residential
Standard
cULus Listed,NOM,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,679

Location search:

* All prices subject to change.

Begin Live Chat