1433 - Plug Ins 20A 125V 2P3W STR Yl

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1433
Manufacturer
Eaton
Manufacturer's Part Number
1433
Description
Plug Ins 20A 125V 2P3W STR Yl
Eaton Arrow Hart Severe Duty Straight Blade Plug, #14-8 Awg, 20A, Industrial, 125V, Back Wire, Yellow, Black, Nickel-Plated Brass, Corrosion Resistant, Nylon, 5-20P, Two Pole, Three Wire, Grounding, Screw, 0.38-1" In Diameter, Thermoplastic, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893630830 / 00040893630830
Weight per unit
0.135 L
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1433 - Small Image
 
1433 - Large Image
 
1433 - Large Image
 
1433 - Large Image
 
1433 - Video
Attachments
 
 
1433 - Specification Sheet
Brochures
 
 
1433 - Brochure
Other Links
 
 
1433 - Other
 
1433 - Other
 
1433 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Descriptions
Product Type
Plug Ins 20A 125V 2P3W STR Yl
Description
PLUG INS 20A 125V 2P3W STR YL
Features
Severe duty devices offer superior materials and design to provide excellent insulation and durability in complex industrial environments.
Long Description
Eaton Arrow Hart severe duty straight blade plug,#14-8 AWG,20A,Industrial,125V,Back wire,Yellow,black,Nickel-plated brass,Corrosion Resistant,Nylon,5-20P,Two pole,three wire,grounding,Screw,0.38-1" in diameter,Thermoplastic,Core pack
Special Features
Insulated straight blade
extra long description
EWD 1433 Plug Ins 20A 125V 2P3W Str
Additional Information
dimensions
1.6900 IN X 1.6900 IN X 1.7500 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
1433
Brand
Eaton
GTIN
00040893630830
UPC
040893630830
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Severe duty
Packaging
Weight per each
0
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
cULus Listed
environmental conditions
Corrosive
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat