1876LA - Recp Single 20A 250V 2P3W Swire La

Eaton

  • $10.20 (Each)
  • $10.20 (Each)

  • $1,020.00 (Per 100)

In-Stock: 143 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1876LA
Manufacturer
Eaton
Manufacturer's Part Number
1876LA
Description
Recp Single 20A 250V 2P3W Swire La
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 20A, Commercial, Flush, 250V, Side Wire, Light Almond, Brass, Nylon Face, PVC Bottom, 6-20R, Single, Screw, PVC, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664752605 / 00032664752605
Weight per unit
0.165 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.20 (Each)
Standard Packaging
$1,020.00 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
143
Resources
Images
 
 
1876LA - Small Image
 
1876LA - Large Image
 
1876LA - Large Image
 
1876LA - Large Image
 
1876LA - Video
Other Links
 
 
1876LA - Other
 
1876LA - Other
 
1876LA - Other
Brochures
 
 
1876LA - Brochure
Attachments
 
 
1876LA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp Single 20A 250V 2P3W Swire La
Description
RECP SINGLE 20A 250V 2P3W SWIRE LA
extra long description
EWD 1876LA Recp Single 20A 250V 2P3
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton commercial specification grade single receptacle, #14-10 AWG, 20A, Commercial, Flush, 250V, Side wire, Light almond, Brass, Nylon face, PVC bottom, 6-20R, Single, Screw, PVC, Core pack
Additional Information
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
1876LA
GTIN
00032664752605
UPC
032664752605
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Packaging
Weight per each
0.165
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat