1877VB0X - Recp Single 20A 125V 2P3W Swire Iv

Eaton

  • $3.98 (Each)
  • $3.98 (Each)

  • $39.80 (Per 10)

  • $398.00 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1877VB0X
Manufacturer
Eaton
Manufacturer's Part Number
1877V-BOX
Description
Recp Single 20A 125V 2P3W Swire Iv
Single Receptacle, 2 Poles, 1 Gang, 3 Wires, 20 A, 125 V Ac, 1.32 In (W) X 3.81 In (H), 0.82 In Thickness, Thermoplastic, Ivory, #10 Awg Wire Size, -20 °C Operating Temperature, +60 °C Operating Temperature, Impact and Chemical Resistant, Tamper Resistant
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Consumer PKGD Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664184406 / 00032664184406
Weight per unit
0.164 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.98 (Each)
Carton
$39.80 (Per 10)
Standard Packaging
$398.00 (Per 100)
Resources
Images
 
 
1877VB0X - Small Image
 
1877VB0X - Large Image
 
1877VB0X - Large Image
 
1877VB0X - Large Image
 
1877VB0X - Large Image
Specifications Sheets
 
 
1877VB0X - Specification Sheet
Attachments
 
 
1877VB0X - Specification Sheet
Other Links
 
 
1877VB0X - Other
 
1877VB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Current Rating
20 A
Voltage Rating
125 V ac
Material
Thermoplastic
Wire Size
#10 AWG
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Thickness
0.82 in;20.8 mm
Descriptions
Product Type
single Receptacle
Description
RECP SINGLE 20A 125V 2P3W SWIRE IV
Long Description
Single Receptacle, 2 Poles, 1 Gang, 3 Wires, 20 A, 125 V ac, 1.32 in (W) x 3.81 in (H), 0.82 in Thickness, ThermoPlastic, Ivory, #10 AWG Wire Size, -20 °C Operating Temperature, +60 °C Operating Temperature, Impact and Chemical Resistant, Tamper Resistant
Features
Commercial Specification Grade Straight Blade Receptacles - 20A-125V, NEMA 5-20R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.
Short Description
Single Receptacle, 2 Pole, 1 Gang, 20 A, 125VAC
Special Features
Heavy Duty Grade Receptacles are Designed and Built for Heavier Use and Feature Enhanced Ground Contacts
extra long description
EWD 1877V-BOX Recp Single 20A 125V
Additional Information
Receptacle Type
Heavy Duty Single Receptacle
dimensions
1.32 in (W) x 3.81 in (H);33.5 mm (W) x 96.8 mm (H)
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+60 °C
Resistance Properties
Impact and Chemical Resistant, Tamper Resistant
package quantity
1 ct
Standards Met
NAFTA Compliant;RoHS Compliant;cULus Listed;Listed to UL498, File no. E15058;CSA Certified to C22.2, no. 42;NOM certified
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
1877V-BOX
GTIN
00032664184406
UPC
032664184406
Taxonomies, Classifications, and Categories
Type
Commercial specification grade
Category Description
Commercial receptacles
Packaging
Weight per each
0.164
Carton
10
Package
100
Uses, Certifications, and Standards
nema rating
Nema 5-20R
Application
Commercial
standard
cULus Listed,Federal Specification Classification 6233 01,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat