2028WB0X - Wallplate 1G W/.375" Hole THRMST Mid WH

Eaton

  • $0.80 (Each)
  • $0.80 (Each)

  • $19.88 (Per 25)

  • $79.53 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2028WB0X
Manufacturer
Eaton
Manufacturer's Part Number
2028W-BOX
Description
Wallplate 1G W/.375" Hole THRMST Mid WH
Telephone/Coaxial Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Thermoset Material, White, 0.0800 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664519888 / 00032664519888
Weight per unit
0.066 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.80 (Each)
Carton
$19.88 (Per 25)
Standard Packaging
$79.53 (Per 100)
Resources
Images
 
 
2028WB0X - Small Image
 
2028WB0X - Large Image
 
2028WB0X - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Thermoset
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.080 in
Descriptions
Description
WALLPLATE 1G W/.375" HOLE THRMST MID WH
Product Type
Telephone/Coaxial Wall Plate
Long Description
Telephone/Coaxial Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Thermoset Material, White, 0.0800 lb
Features
Mid Size Wallplate - Thermoset Telephone & Coax Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Short Description
1 Gang, Screw Mount, Telephone/Coaxial Wall Plate, White, .375 Hole
Special Features
Standard Grade;Flush Fitting
extra long description
EWD 2028W-BOX Wallplate 1G W/.375"
Additional Information
dimensions
3.12 (W) x 4.87 (H) in
Mounting Type
Screw Mount
package quantity
25 CT;200 PK
Standards Met
UL Listed;UL 514D;NAFTA Compliant;RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
2028W-BOX
GTIN
00032664519888
UPC
032664519888
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Telephone and coaxial wallplates
Packaging
Weight
0.0800 lb
Weight per each
0.066
Carton
25
Package
100
Uses, Certifications, and Standards
standard
CSA Certified,cULus Listed,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat