2029LA - Wallplate 1G Blank THRMST Box MNT Mid La

Eaton

  • $0.80 (Each)
  • $0.80 (Each)

  • $79.53 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2029LA
Manufacturer
Eaton
Manufacturer's Part Number
2029LA
Description
Wallplate 1G Blank THRMST Box MNT Mid La
Eaton Blank Wallplate, Box Mount, LT. Almond, Blank Cutout, Thermoset, Single- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664582431 / 00032664582431
Weight per unit
0.085 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.80 (Each)
Carton
$0.80 (Each)
Standard Packaging
$79.53 (Per 100)
Resources
Images
 
 
2029LA - Small Image
 
2029LA - Large Image
 
2029LA - Large Image
 
2029LA - Large Image
 
2029LA - Video
Attachments
 
 
2029LA - Specification Sheet
Brochures
 
 
2029LA - Brochure
Other Links
 
 
2029LA - Other
 
2029LA - Other
 
2029LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 1G Blank THRMST Box MNT Mid La
Description
WALLPLATE 1G BLANK THRMST BOX MNT MID LA
Long Description
Eaton Blank wallplate, Box mount, Lt. Almond, Blank Cutout, Thermoset, Single- gang, Mid-size
Special Features
Thermoset, midi and jumbo
extra long description
EWD 2029LA Wallplate 1G Blank Thrms
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0800 IN X 3.1200 IN X 4.8700 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2029LA
GTIN
00032664582431
UPC
032664582431
Taxonomies, Classifications, and Categories
Type
Blank wallplate
Category Description
Residential plates
Packaging
Weight per each
0.085
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,CSA Certified,UL Listed,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat