2029WB0X - Wallplate 1G Blank Thermoset Box MNT Mid WH

Eaton

  • $0.95 (Each)
  • $0.95 (Each)

  • $23.83 (Per 25)

  • $95.31 (Per 100)

In-Stock: 12,266 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2029WB0X
Manufacturer
Eaton
Manufacturer's Part Number
2029W-BOX
Description
Wallplate 1G Blank Thermoset Box MNT Mid WH
Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, Screw Mount, Thermoset Plastic, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664443008 / 00032664443008
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.95 (Each)
Carton
$23.83 (Per 25)
Standard Packaging
$95.31 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
12,266
Resources
Images
 
 
2029WB0X - Small Image
 
2029WB0X - Large Image
 
2029WB0X - Large Image
Attachments
 
 
2029WB0X - Specification Sheet
Other Links
 
 
2029WB0X - Other
Brochures
 
 
2029WB0X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoset Plastic
Material, Color, and Finish
Color
White
Descriptions
Description
WALLPLATE 1G BLANK THERMOSET BOX MNT MID WH
Extra Long Description
EWD 2029W-BOX Wallplate 1G Blank Th
Features
Mid Size Wallplates - Thermoset Blank Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Long Description
Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, Screw Mount, Thermoset Plastic, White
Product Type
Wall Plate
Short Description
1 Gang, Screw Mount, Wall Plate, White
Special Features
Temperature Rating -40 to 194 °F;With Matching Mounting Screw;Mounting Type Box;Strap;Packaging Type Box
Additional Information
Dimensions
3.12 (W) x 4.87 (H) in
Mounting Type
Screw Mount
Package Quantity
1 ct
Standards Met
UL Listed;UL 514D;NAFTA Compliant;RoHS Compliant
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2029W-BOX
GTIN
00032664443008
UPC
032664443008
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Blank wallplate
Packaging
Weight per each
0.08
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential
Standard
cULus Listed,CSA Certified,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat