2031LA - Wallplate 1G SGL Recp Thermoset Mid La

Eaton

  • $0.80 (Each)
  • $0.80 (Each)

  • $79.53 (Per 100)
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
2031LA
Manufacturer
Eaton
Manufacturer's Part Number
2031LA
Description
Wallplate 1G SGL Recp Thermoset Mid La
Eaton Single Receptacle Wallplate, LT. Almond, 1.406" Hole Cutout, Thermoset, Single- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664582448 / 00032664582448
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.80 (Each)
Carton
$0.80 (Each)
Standard Packaging
$79.53 (Per 100)
Resources
Attachments
 
 
2031LA - Specification Sheet
Images
 
 
2031LA - Small Image
 
2031LA - Large Image
 
2031LA - Video
Other Links
 
 
2031LA - Other
Brochures
 
 
2031LA - Brochure
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
Wallplate 1G SGL Recp Thermoset Mid La
Description
WALLPLATE 1G SGL RECP THERMOSET MID LA
extra long description
EWD 2031LA Wallplate 1G Sgl Recp Th
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Special Features
Thermoset, midi and jumbo
Long Description
Eaton Single receptacle wallplate, Lt. Almond, 1.406" Hole Cutout, Thermoset, Single- gang, Mid-size
Additional Information
media
Yes
dimensions
0.0800 IN X 3.1200 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2031LA
GTIN
00032664582448
UPC
032664582448
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Single receptacle wallplate
Availability
Status
Inactive
Packaging
Weight per each
0.06
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,CSA Certified,UL Listed,NAFTA,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2031LA.
Jump To:

Similar Items

Similar items are close alternatives to 2031LA, though they may not be 100% alike.

Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness...
  • Our Part #: PJ7LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PJ7LA
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($16.88) · 250 ($168.75) ·
PJ7LA - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.68

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 2031LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2031LA Eaton Wiring Devices 00032664582448
80504-T Leviton 00078477278338
SP7JLA Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat