2031V - Wallplate 1G SGL Recp Thermoset Mid Iv

Eaton

  • $0.81 (Each)
  • $0.81 (Each)

  • $20.35 (Per 25)

  • $81.40 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2031V
Manufacturer
Eaton
Manufacturer's Part Number
2031V-BOX
Description
Wallplate 1G SGL Recp Thermoset Mid Iv
Eaton Single Receptacle Wallplate, Ivory, 1.406" Hole Cutout, Thermoset, Single- Gang, Mid-Size, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664150401 / 00032664150401
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.81 (Each)
Carton
$20.35 (Per 25)
Standard Packaging
$81.40 (Per 100)
Resources
Attachments
 
 
2031V - Specification Sheet
Images
 
 
2031V - Large Image
 
2031V - Video
Other Links
 
 
2031V - Other
Brochures
 
 
2031V - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 1G SGL Recp Thermoset Mid Iv
extra long description
EWD 2031V-BOX Wallplate 1G Sgl Recp
Description
WALLPLATE 1G SGL RECP THERMOSET MID IV
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Special Features
Thermoset, midi and jumbo
Long Description
Eaton Single receptacle wallplate, Ivory, 1.406" Hole Cutout, Thermoset, Single- gang, Mid-size, ED Box
Additional Information
media
Yes
dimensions
0.0800 IN X 3.1200 IN X 4.8700 IN
Manufacturer Information
Manufacturers Part Number
2031V-BOX
Brand
COOPER WIRING DEVICES
GTIN
00032664150401
UPC
032664150401
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Single receptacle wallplate
Packaging
Weight per each
0.08
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
cULus Listed,CSA Certified,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat