2031W - Wallplate 1G SGL Recp Thermoset Mid WH

Eaton

  • $0.81 (Each)
  • $0.81 (Each)

  • $20.35 (Per 25)

  • $81.40 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2031W
Manufacturer
Eaton
Manufacturer's Part Number
2031W-BOX
Description
Wallplate 1G SGL Recp Thermoset Mid WH
Eaton Single Receptacle Wallplate, White, 1.406" Hole Cutout, Thermoset, Single- Gang, Mid-Size, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664443107 / 00032664443107
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.81 (Each)
Carton
$20.35 (Per 25)
Standard Packaging
$81.40 (Per 100)
Resources
Attachments
 
 
2031W - Specification Sheet
Images
 
 
2031W - Large Image
 
2031W - Small Image
 
2031W - Video
Other Links
 
 
2031W - Other
Brochures
 
 
2031W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 1G SGL Recp Thermoset Mid WH
extra long description
EWD 2031W-BOX Wallplate 1G Sgl Recp
Description
WALLPLATE 1G SGL RECP THERMOSET MID WH
Long Description
Eaton Single receptacle wallplate, White, 1.406" Hole Cutout, Thermoset, Single- gang, Mid-size, ED Box
Special Features
Thermoset, midi and jumbo
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
media
Yes
dimensions
0.0800 IN X 3.1200 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2031W-BOX
GTIN
00032664443107
UPC
032664443107
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Single receptacle wallplate
Packaging
Weight per each
0.08
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
CSA Certified,cULus Listed,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat