2032A - Wallplate 1G Dup Recp Thermoset Mid Al

Eaton

  • Special Order Item
  • $0.00 (Per 0)

  • $0.78 (Each)

  • $19.40 (Per 25)

  • $77.61 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2032A
Manufacturer
Eaton
Manufacturer's Part Number
2032A-BOX
Description
Wallplate 1G Dup Recp Thermoset Mid Al
Eaton Duplex Receptacle Wallplate, Almond, Duplex Receptacle Cutout, Thermoset, Single- Gang, Mid-Size, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664542480 / 00032664542480
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.78 (Each)
Carton
$19.40 (Per 25)
Standard Packaging
None Available
Resources
Attachments
 
 
2032A - Specification Sheet
Images
 
 
2032A - Large Image
 
2032A - Video
Other Links
 
 
2032A - Other
Brochures
 
 
2032A - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 1G Dup Recp Thermoset Mid Al
Description
WALLPLATE 1G DUP RECP THERMOSET MID AL
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
extra long description
EWD 2032A-BOX Wallplate 1G Dup Recp
Long Description
Eaton Duplex receptacle wallplate, Almond, Duplex receptacle Cutout, Thermoset, Single- gang, Mid-size, ED Box
Special Features
Thermoset, midi and jumbo
Additional Information
dimensions
0.0800 IN X 3.1200 IN X 4.8700 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2032A-BOX
GTIN
00032664542480
UPC
032664542480
Taxonomies, Classifications, and Categories
Type
Duplex receptacle wallplate
Category Description
Residential plates
Packaging
Weight per each
0.08
Carton
25
Package
0
Uses, Certifications, and Standards
standard
cULus Listed,CSA Certified,UL Listed,RoHS Compliant,NAFTA
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat