2032V - Wallplate 1G Dup Recp Thermoset Mid Iv

Eaton

  • $0.78 (Each)
  • $0.78 (Each)

  • $7.80 (Per 10)

  • $78.02 (Per 100)

  • $156.04 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2032V
Manufacturer
Eaton
Manufacturer's Part Number
2032V-BOX
Description
Wallplate 1G Dup Recp Thermoset Mid Iv
Eaton Duplex Receptacle Wallplate, Ivory, Duplex Receptacle Cutout, Thermoset, Single- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751844 / 00032664751844
Weight per unit
0.067 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.78 (Each)
Carton
$7.80 (Per 10)
Standard Packaging
$156.04 (Per 200)
Resources
Images
 
 
2032V - Small Image
 
2032V - Large Image
 
2032V - Large Image
 
2032V - Large Image
 
2032V - Video
Attachments
 
 
2032V - Specification Sheet
Brochures
 
 
2032V - Brochure
Other Links
 
 
2032V - Other
 
2032V - Other
 
2032V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 1G Dup Recp Thermoset Mid Iv
Description
WALLPLATE 1G DUP RECP THERMOSET MID IV
extra long description
EWD 2032V Wallplate 1G Dup Recp The
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Duplex receptacle wallplate, Ivory, Duplex receptacle Cutout, Thermoset, Single- gang, Mid-size
Special Features
Thermoset, midi and jumbo
Additional Information
media
Yes
dimensions
0.0800 IN X 3.1200 IN X 4.8700 IN
Manufacturer Information
Manufacturers Part Number
2032V-BOX
Brand
COOPER WIRING DEVICES
GTIN
00032664751844
UPC
032664751844
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Duplex receptacle wallplate
Packaging
Weight per each
0.067
Carton
10
Package
200
Uses, Certifications, and Standards
standard
cULus Listed,CSA Certified,UL Listed,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat