2034W - Wallplate 1G Toggle Thermoset Mid WH

Eaton

  • $0.66 (Each)
  • $0.66 (Each)

  • $6.64 (Per 10)

  • $66.44 (Per 100)

  • $132.88 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2034W
Manufacturer
Eaton
Manufacturer's Part Number
2034W-BOX
Description
Wallplate 1G Toggle Thermoset Mid WH
Toggle Switch Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Thermoset Material, White, 0.0800 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664443305 / 00032664443305
Weight per unit
0.077 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.66 (Each)
Carton
$6.64 (Per 10)
Standard Packaging
$132.88 (Per 200)
Resources
Images
 
 
2034W - Small Image
 
2034W - Large Image
 
2034W - Large Image
 
2034W - Large Image
 
2034W - Video
Attachments
 
 
2034W - Specification Sheet
Brochures
 
 
2034W - Brochure
Other Links
 
 
2034W - Other
 
2034W - Other
 
2034W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoset
Number of Gangs
1
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Toggle Switch Wall Plate
Description
WALLPLATE 1G TOGGLE THERMOSET MID WH
Long Description
Toggle Switch Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Thermoset Material, White, 0.0800 lb
Special Features
Standard Grade;Flush Fitting
Features
Mid Size Wallplates - Thermoset Toggle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided
Short Description
1 Gang, Screw Mount, Toggle Switch Wall Plate, White, Thermoset
extra long description
EWD 2034W Wallplate 1G Toggle Therm
Additional Information
for use with
Toggle Switch
package quantity
25 CT;200 PK
Standards Met
NAFTA Compliant;RoHS Compliant
dimensions
3.12 (W) x 4.87 (H) in
Mounting Type
Screw Mount
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2034W-BOX
GTIN
00032664443305
UPC
032664443305
Taxonomies, Classifications, and Categories
Type
Toggle wallplate
Category Description
Residential plates
Packaging
Weight
0.0800 lb
Weight per each
0.077
Carton
10
Package
200
Uses, Certifications, and Standards
standard
cULus Listed,CSA Certified,UL Listed,NAFTA,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat