2038W - Wallplate 2G Toggle/Duplex THRMST Mid WH

Eaton

  • Special Order Item
  • $0.00 (Per 0)

  • $1.45 (Each)

  • $36.26 (Per 25)

  • $145.04 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
2038W
Manufacturer
Eaton
Manufacturer's Part Number
2038W-BOX
Description
Wallplate 2G Toggle/Duplex THRMST Mid WH
Eaton Combination Wallplate, White, Toggle, Duplex Receptacle Cutout, Thermoset, Two- Gang, Mid-Size, Ed Box
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664443404 / 00032664443404
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.45 (Each)
Carton
$36.26 (Per 25)
Standard Packaging
None Available
Resources
Images
 
 
2038W - Small Image
 
2038W - Large Image
Descriptions
Product Type
Wallplate 2G Toggle/Duplex THRMST Mid WH
extra long description
EWD 2038W-BOX Wallplate 2G Toggle/D
Long Description
Eaton Combination wallplate, White, Toggle, Duplex receptacle Cutout, Thermoset, Two- gang, Mid-size, ED Box
Description
WALLPLATE 2G TOGGLE/DUPLEX THRMST MID WH
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2038W-BOX
GTIN
00032664443404
UPC
032664443404
Taxonomies, Classifications, and Categories
Type
Combination wallplate
Category Description
Residential plates
Packaging
Weight per each
0.12
Carton
25
Package
0
Uses, Certifications, and Standards
standard
CSA Certified,cULus Listed,UL Listed,RoHS Compliant,NAFTA
You must have an account to view stock levels
There were no add-on items found for 2038W.

* All prices subject to change.