2038WB0X - Wallplate 2G Toggle/Duplex THRMST Mid WH

Eaton

  • $1.45 (Each)
  • $1.45 (Each)

  • $145.04 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2038WB0X
Manufacturer
Eaton
Manufacturer's Part Number
2038W-BOX
Description
Wallplate 2G Toggle/Duplex THRMST Mid WH
Eaton Combination Wallplate, White, Toggle, Duplex Receptacle Cutout, Thermoset, Two- Gang, Mid-Size, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664443404 / 00032664443404
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.45 (Each)
Carton
$1.45 (Each)
Standard Packaging
$145.04 (Per 100)
Resources
Images
 
 
2038WB0X - Large Image
 
2038WB0X - Small Image
 
2038WB0X - Video
Attachments
 
 
2038WB0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
WALLPLATE 2G TOGGLE/DUPLEX THRMST MID WH
Product Type
Wallplate 2G Toggle/Duplex THRMST Mid WH
extra long description
EWD 2038W-BOX Wallplate 2G Toggle/D
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Special Features
Thermoset, midi and jumbo
Long Description
Eaton Combination wallplate, White, Toggle, Duplex receptacle Cutout, Thermoset, Two- gang, Mid-size, ED Box
Additional Information
media
Yes
dimensions
0.0800 IN X 4.9400 IN X 4.8700 IN
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2038W-BOX
GTIN
00032664443404
UPC
032664443404
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Combination wallplate
Packaging
Weight per each
0.1
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
CSA Certified,cULus Listed,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat