2041LA - Wallplate 2G Toggle Thermoset Mid La

Eaton

  • $2.10 (Each)
  • $2.10 (Each)

  • $105.18 (Per 50)

  • $210.36 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2041LA
Manufacturer
Eaton
Manufacturer's Part Number
2041LA
Description
Wallplate 2G Toggle Thermoset Mid La
Eaton Toggle Wallplate, LT. Almond, Toggle Cutout, Thermoset, Three- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664582509 / 00032664582509
Weight per unit
0.165 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.10 (Each)
Carton
$2.10 (Each)
Standard Packaging
$105.18 (Per 50)
Resources
Images
 
 
2041LA - Small Image
 
2041LA - Large Image
 
2041LA - Large Image
 
2041LA - Large Image
 
2041LA - Video
Attachments
 
 
2041LA - Specification Sheet
Brochures
 
 
2041LA - Brochure
Other Links
 
 
2041LA - Other
 
2041LA - Other
 
2041LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
WALLPLATE 2G TOGGLE THERMOSET MID LA
extra long description
EWD 2041LA Wallplate 2G Toggle Ther
Product Type
Wallplate 2G Toggle Thermoset Mid La
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Toggle wallplate, Lt. Almond, Toggle Cutout, Thermoset, Three- gang, Mid-size
Special Features
Thermoset, midi and jumbo
Additional Information
media
Yes
dimensions
0.0800 IN X 6.7500 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2041LA
GTIN
00032664582509
UPC
032664582509
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Toggle wallplate
Packaging
Weight per each
0.165
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
cULus Listed,CSA Certified,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat