2041W - Wallplate 3G Toggle Thermoset Mid WH

Eaton

  • $2.10 (Each)
  • $2.10 (Each)

  • $21.04 (Per 10)

  • $105.18 (Per 50)

  • $210.36 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2041W
Manufacturer
Eaton
Manufacturer's Part Number
2041W-BOX
Description
Wallplate 3G Toggle Thermoset Mid WH
Eaton Toggle Wallplate, White, Toggle Cutout, Thermoset, Three- Gang, Mid-Size, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664443602 / 00032664443602
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.10 (Each)
Carton
$21.04 (Per 10)
Standard Packaging
$105.18 (Per 50)
Resources
Attachments
 
 
2041W - Specification Sheet
Images
 
 
2041W - Large Image
 
2041W - Video
Other Links
 
 
2041W - Other
Brochures
 
 
2041W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 3G Toggle Thermoset Mid WH
extra long description
EWD 2041W-BOX Wallplate 3G Toggle T
Description
WALLPLATE 3G TOGGLE THERMOSET MID WH
Long Description
Eaton Toggle wallplate, White, Toggle Cutout, Thermoset, Three- gang, Mid-size, ED Box
Special Features
Thermoset, midi and jumbo
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
media
Yes
dimensions
0.0800 IN X 6.7500 IN X 4.8700 IN
Manufacturer Information
Manufacturers Part Number
2041W-BOX
Brand
COOPER WIRING DEVICES
GTIN
00032664443602
UPC
032664443602
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Toggle wallplate
Packaging
Weight per each
0.19
Carton
10
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,CSA Certified,UL Listed,RoHS Compliant,NAFTA
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat