2041WB0X - Wallplate 3G Toggle Thermoset Mid WH

Eaton

  • $2.10 (Each)
  • $2.10 (Each)

  • $21.04 (Per 10)

  • $105.18 (Per 50)

  • $210.36 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
2041WB0X
Manufacturer
Eaton
Manufacturer's Part Number
2041W-BOX
Description
Wallplate 3G Toggle Thermoset Mid WH
Eaton Toggle Wallplate, White, Toggle Cutout, Thermoset, Three- Gang, Mid-Size, Ed Box
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664443602 / 00032664443602
Weight per unit
0.155 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.10 (Each)
Carton
$21.04 (Per 10)
Standard Packaging
$105.18 (Per 50)
Resources
Images
 
 
2041WB0X - Small Image
 
2041WB0X - Large Image
 
2041WB0X - Large Image
 
2041WB0X - Video
Attachments
 
 
2041WB0X - Specification Sheet
Brochures
 
 
2041WB0X - Brochure
Other Links
 
 
2041WB0X - Other
Features
Material
Thermoset Plastic
Material, Color, and Finish
Color
White
Descriptions
Long Description
Wall Plate, 3 gang, 6.75 (W) X 4.87 (H) in, Thermoset Plastic, White
Special Features
Temperature Rating -40 to 194 °F;With Matching Mounting Screw
Description
WALLPLATE 3G TOGGLE THERMOSET MID WH
Product Type
Wall Plate
Features
Mid Size Wallplates - Thermoset Toggle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided
Short Description
3 Gang, Wall Mount, Wallplate, White
extra long description
EWD 2041W-BOX Wallplate 3G Toggle T
Additional Information
dimensions
6.75 (W) x 4.87 (H) in
Mounting Type
Wall Mount
for use with
Toggle Switch
package quantity
1 ct
Standards Met
UL Listed;UL 514D;NAFTA Compliant;RoHS Compliant
media
Yes
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2041W-BOX
GTIN
00032664443602
UPC
032664443602
Taxonomies, Classifications, and Categories
Type
Toggle wallplate
Category Description
Residential plates
Packaging
Weight per each
0.155
Carton
10
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,CSA Certified,UL Listed,RoHS Compliant,NAFTA
Application
Commercial;Industrial;Residential
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?