2050WB0X - Wallplate 2G Dup Recp Thermoset Mid WH

Eaton

  • $1.28 (Each)
  • $1.28 (Each)

  • $31.95 (Per 25)

  • $127.80 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2050WB0X
Manufacturer
Eaton
Manufacturer's Part Number
2050W-BOX
Description
Wallplate 2G Dup Recp Thermoset Mid WH
Eaton Duplex Receptacle Wallplate, White, Duplex Receptacle Cutout, Thermoset, Two- Gang, Mid-Size, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664519901 / 00032664519901
Weight per unit
0.096 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.28 (Each)
Carton
$31.95 (Per 25)
Standard Packaging
$127.80 (Per 100)
Resources
Images
 
 
2050WB0X - Small Image
 
2050WB0X - Large Image
 
2050WB0X - Large Image
 
2050WB0X - Video
Attachments
 
 
2050WB0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoset Plastic
Material, Color, and Finish
Color
White
Descriptions
extra long description
EWD 2050W-BOX Wallplate 2G Dup Recp
Long Description
Duplex Receptacle Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, Screw Mount, Thermoset Plastic, White
Special Features
Temperature Rating -40 to 194 °F;With Matching Mounting Screw
Description
WALLPLATE 2G DUP RECP THERMOSET MID WH
Product Type
Duplex Receptacle Wall Plate
Features
Mid Size Wallplates - Thermoset Duplex Receptacle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Short Description
2 Gang, Screw Mount, Duplex Receptacle Wall plate, White, 1 CT
Additional Information
dimensions
4.94 (W) x 4.87 (H) in
Mounting Type
Screw Mount
for use with
Receptacle
package quantity
1 ct
Standards Met
UL Listed;UL 514D;NAFTA Compliant;RoHS Compliant
media
Yes
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2050W-BOX
GTIN
00032664519901
UPC
032664519901
Taxonomies, Classifications, and Categories
Type
Duplex receptacle wallplate
Category Description
Residential plates
Packaging
Weight per each
0.096
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential
standard
CSA Certified,cULus Listed,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat