2051LA - Wallplate 1G Decorator Thermoset Mid La

Eaton

  • $0.66 (Each)
  • $0.66 (Each)

  • $16.61 (Per 25)

  • $66.44 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
2051LA
Manufacturer
Eaton
Manufacturer's Part Number
2051LA-BOX
Description
Wallplate 1G Decorator Thermoset Mid La
Eaton Decorator / Gfci Wallplate, LT. Almond, Decorator Cutout, Thermoset, Single- Gang, Mid-Size, Ed Box
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664582523 / 00032664582523
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.66 (Each)
Carton
$16.61 (Per 25)
Standard Packaging
$66.44 (Per 100)
Resources
Images
 
 
2051LA - Small Image
 
2051LA - Large Image
 
2051LA - Video
Attachments
 
 
2051LA - Specification Sheet
Brochures
 
 
2051LA - Brochure
Other Links
 
 
2051LA - Other
Descriptions
Product Type
Wallplate 1G Decorator Thermoset Mid La
Long Description
Eaton Decorator / GFCI wallplate, Lt. Almond, Decorator Cutout, Thermoset, Single- gang, Mid-size, ED Box
Special Features
Thermoset, midi and jumbo
extra long description
EWD 2051LA-BOX Wallplate 1G Decorat
Description
WALLPLATE 1G DECORATOR THERMOSET MID LA
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0800 IN X 3.1200 IN X 4.8700 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2051LA-BOX
GTIN
00032664582523
UPC
032664582523
Taxonomies, Classifications, and Categories
Type
Decorator / GFCI wallplate
Category Description
Residential plates
Packaging
Weight per each
0.07
Carton
25
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,CSA Certified,UL Listed,NAFTA,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
You must have an account to view stock levels

* All prices subject to change.

false