2053WB0X - Wallplate 2G Tog/Deco Thermoset Mid WH

Eaton

  • $1.60 (Each)
  • $1.60 (Each)

  • $40.00 (Per 25)

  • $159.99 (Per 100)

In-Stock: 289 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2053WB0X
Manufacturer
Eaton
Manufacturer's Part Number
2053W-BOX
Description
Wallplate 2G Tog/Deco Thermoset Mid WH
Eaton Combination Wallplate, White, Toggle, Decorator Cutout, Thermoset, Two- Gang, Mid-Size, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664519925 / 00032664519925
Weight per unit
0.118 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.60 (Each)
Carton
$40.00 (Per 25)
Standard Packaging
$159.99 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
289
Resources
Images
 
 
2053WB0X - Small Image
 
2053WB0X - Large Image
 
2053WB0X - Video
Attachments
 
 
2053WB0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
WALLPLATE 2G TOG/DECO THERMOSET MID WH
Product Type
Wallplate 2G Tog/Deco Thermoset Mid WH
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
extra long description
EWD 2053W-BOX Wallplate 2G Tog/Deco
Long Description
Eaton Combination wallplate, White, Toggle, Decorator Cutout, Thermoset, Two- gang, Mid-size, ED Box
Special Features
Thermoset, midi and jumbo
Additional Information
dimensions
0.0800 IN X 4.9400 IN X 4.8700 IN
media
Yes
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2053W-BOX
GTIN
00032664519925
UPC
032664519925
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Combination wallplate
Packaging
Weight per each
0.118
Carton
25
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,CSA Certified,UL Listed,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 289

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Galena Park
50 View Store

M-Z

Location Stock Available
Terrell
27 View Store

* All prices subject to change.

Begin Live Chat