2054V - Wallplate 4G Toggle Thermoset Mid Iv

Eaton

  • Special Order Item
  • $0.00 (Per 0)

  • $2.82 (Each)

  • $28.25 (Per 10)

  • $282.46 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2054V
Manufacturer
Eaton
Manufacturer's Part Number
2054V-BOX
Description
Wallplate 4G Toggle Thermoset Mid Iv
Eaton Toggle Wallplate, Ivory, Toggle Cutout, Thermoset, Four- Gang, Mid-Size, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664534386 / 00032664534386
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.82 (Each)
Carton
$28.25 (Per 10)
Standard Packaging
None Available
Resources
Images
 
 
2054V - Small Image
 
2054V - Large Image
 
2054V - Video
Attachments
 
 
2054V - Specification Sheet
Brochures
 
 
2054V - Brochure
Other Links
 
 
2054V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 4G Toggle Thermoset Mid Iv
extra long description
EWD 2054V-BOX Wallplate 4G Toggle T
Description
WALLPLATE 4G TOGGLE THERMOSET MID IV
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Toggle wallplate, Ivory, Toggle Cutout, Thermoset, Four- gang, Mid-size, ED Box
Special Features
Thermoset, midi and jumbo
Additional Information
media
Yes
dimensions
0.0800 IN X 8.5600 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2054V-BOX
GTIN
00032664534386
UPC
032664534386
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Toggle wallplate
Packaging
Weight per each
0.24
Carton
10
Package
0
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
CSA Certified,cULus Listed,UL Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat