2063LA - Wallplate 3G Decorator Thermoset Mid La

Eaton

  • $2.23 (Each)
  • $2.23 (Each)

  • $22.35 (Per 10)

  • $111.73 (Per 50)

  • $223.46 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2063LA
Manufacturer
Eaton
Manufacturer's Part Number
2063LA-BOX
Description
Wallplate 3G Decorator Thermoset Mid La
Eaton Decorator / Gfci Wallplate, LT. Almond, Decorator Cutout, Thermoset, Three- Gang, Mid-Size, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664582561 / 00032664582561
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.23 (Each)
Carton
$22.35 (Per 10)
Standard Packaging
$111.73 (Per 50)
Resources
Attachments
 
 
2063LA - Specification Sheet
Images
 
 
2063LA - Large Image
 
2063LA - Video
Other Links
 
 
2063LA - Other
Brochures
 
 
2063LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 3G Decorator Thermoset Mid La
extra long description
EWD 2063LA-BOX Wallplate 3G Decorat
Description
WALLPLATE 3G DECORATOR THERMOSET MID LA
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Decorator / GFCI wallplate, Lt. Almond, Decorator Cutout, Thermoset, Three- gang, Mid-size, ED Box
Special Features
Thermoset, midi and jumbo
Additional Information
media
Yes
dimensions
0.0800 IN X 6.7500 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2063LA-BOX
GTIN
00032664582561
UPC
032664582561
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Decorator / GFCI wallplate
Packaging
Weight per each
0.16
Carton
10
Package
50
Uses, Certifications, and Standards
standard
CSA Certified,cULus Listed,UL Listed,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat