2064W - Wallplate 4G Decorator Thermoset Mid WH

Eaton

  • $3.05 (Each)
  • $3.05 (Each)

  • $30.52 (Per 10)

  • $152.60 (Per 50)

  • $305.20 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2064W
Manufacturer
Eaton
Manufacturer's Part Number
2064W-BOX
Description
Wallplate 4G Decorator Thermoset Mid WH
Eaton Decorator / Gfci Wallplate, White, Decorator Cutout, Thermoset, Four- Gang, Mid-Size, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664534416 / 00032664534416
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.05 (Each)
Carton
$30.52 (Per 10)
Standard Packaging
$152.60 (Per 50)
Resources
Images
 
 
2064W - Large Image
 
2064W - Video
Attachments
 
 
2064W - Specification Sheet
Brochures
 
 
2064W - Brochure
Other Links
 
 
2064W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
EWD 2064W-BOX Wallplate 4G Decorato
Product Type
Wallplate 4G Decorator Thermoset Mid WH
Description
WALLPLATE 4G DECORATOR THERMOSET MID WH
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Decorator / GFCI wallplate, White, Decorator Cutout, Thermoset, Four- gang, Mid-size, ED Box
Special Features
Thermoset, midi and jumbo
Additional Information
media
Yes
dimensions
0.0800 IN X 8.5600 IN X 4.8700 IN
Manufacturer Information
Manufacturers Part Number
2064W-BOX
Brand
COOPER WIRING DEVICES
GTIN
00032664534416
UPC
032664534416
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Decorator / GFCI wallplate
Packaging
Weight per each
0.21
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
CSA Certified,cULus Listed,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat