2064WB0X - Wallplate 4G Decorator Thermoset Mid WH

Eaton

  • $3.05 (Each)
  • $3.05 (Each)

  • $30.52 (Per 10)

  • $152.60 (Per 50)

  • $305.20 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2064WB0X
Manufacturer
Eaton
Manufacturer's Part Number
2064W-BOX
Description
Wallplate 4G Decorator Thermoset Mid WH
Wall Plate, 4 Gang, 8.56 (W) X 4.87 (H) In, Screw Mount, Thermoset Plastic, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664534416 / 00032664534416
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.05 (Each)
Carton
$30.52 (Per 10)
Standard Packaging
$152.60 (Per 50)
Resources
Images
 
 
2064WB0X - Large Image
 
2064WB0X - Small Image
 
2064WB0X - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoset Plastic
Material, Color, and Finish
Color
White
Descriptions
Description
WALLPLATE 4G DECORATOR THERMOSET MID WH
Product Type
Wall Plate
Long Description
Wall Plate, 4 gang, 8.56 (W) X 4.87 (H) in, Screw Mount, Thermoset Plastic, White
Features
Mid Size Wallplates - Thermoset Decorator/GFCI Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Short Description
4 Gang, Screw Mount, Wallplate, White, 3 Toggle/1 Duplex
Special Features
Temperature Rating -40 to 194 °F;With Matching Mounting Screw
extra long description
EWD 2064W-BOX Wallplate 4G Decorato
Additional Information
dimensions
8.56 (W) x 4.87 (H) in
Mounting Type
Screw Mount
package quantity
1 ct
Standards Met
UL Listed;UL 514D;NAFTA Compliant;RoHS Compliant
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2064W-BOX
GTIN
00032664534416
UPC
032664534416
Taxonomies, Classifications, and Categories
Type
Decorator / GFCI wallplate
Category Description
Residential plates
Packaging
Weight per each
0.16
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential
standard
CSA Certified,cULus Listed,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat