2072LA - Wallplate W/1 F Type Coax Adap Thermo Mid La

Eaton

  • $3.53 (Each)
  • $3.53 (Each)

  • $70.68 (Per 20)

  • $353.39 (Per 100)

  • $706.78 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2072LA
Manufacturer
Eaton
Manufacturer's Part Number
2072LA
Description
Wallplate W/1 F Type Coax Adap Thermo Mid La
Eaton Wallplate With Connector W/1 F Type Coax Adap Thermo Mid La
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664750441 / 00032664750441
Weight per unit
0.083 L
Price & Packaging
Minimum Order Quantity
1
Unit
$3.53 (Each)
Carton
$70.68 (Per 20)
Standard Packaging
$706.78 (Per 200)
Resources
Images
 
 
2072LA - Small Image
 
2072LA - Large Image
 
2072LA - Large Image
 
2072LA - Large Image
Attachments
 
 
2072LA - Specification Sheet
Other Links
 
 
2072LA - Other
 
2072LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
WLPLT W/1 F Type Coax Adap Thermo Mid La
Long Description
Eaton Wallplate with connector W/1 F Type Coax Adap Thermo Mid LA
Special Features
Coaxial / Telephone
Description
WALLPLATE W/1 F TYPE COAX ADAP THERMO MID LA
extra long description
EWD 2072LA Wlplt W/1 F Type Coax Ad
Features
In today’s homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate.
Additional Information
dimensions
0.8000 IN X 3.1000 IN X 4.8000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2072LA
GTIN
00032664750441
UPC
032664750441
Taxonomies, Classifications, and Categories
Type
Wallplate with connector
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
0
Carton
20
Package
200
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat