2128BB0X - Wallplate 1G W/.375" Hole THRMST STD BR

Eaton

  • $0.70 (Each)
  • $0.70 (Each)

  • $17.60 (Per 25)

  • $70.40 (Per 100)

  • $176.00 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2128BB0X
Manufacturer
Eaton
Manufacturer's Part Number
2128B-BOX
Description
Wallplate 1G W/.375" Hole THRMST STD BR
Eaton Telephone and Coaxial Wallplate, Brown, 0.375" Hole Cutout, Thermoset, Single- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664154409 / 00032664154409
Weight per unit
0.066 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.70 (Each)
Carton
$17.60 (Per 25)
Standard Packaging
$176.00 (Per 250)
Resources
Attachments
 
 
2128BB0X - Specification Sheet
Images
 
 
2128BB0X - Large Image
Other Links
 
 
2128BB0X - Other
Brochures
 
 
2128BB0X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
WALLPLATE 1G W/.375" HOLE THRMST STD BR
Product Type
Wallplate 1G W/.375" Hole THRMST STD BR
extra long description
EWD 2128B-BOX Wallplate 1G W/.375"
Features
Eaton's multimedia plates provide a clean and simple means of cable management to support your home electronics installation, helping to bring your dream home theater to life.
Long Description
Eaton Telephone and coaxial wallplate, Brown, 0.375" Hole Cutout, Thermoset, Single- gang, Standard, ED Box
Special Features
Thermoset, std size
Additional Information
dimensions
0.0800 IN X 2.7500 IN X 4.5000 IN
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2128B-BOX
GTIN
00032664154409
UPC
032664154409
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Telephone and coaxial wallplates
Packaging
Weight per each
0.066
Carton
25
Package
250
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat