2128LA - Wallplate 1G W/.375" Hole THRMST STD La

Eaton

  • $0.70 (Each)
  • $0.70 (Each)

  • $70.40 (Per 100)

  • $176.00 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2128LA
Manufacturer
Eaton
Manufacturer's Part Number
2128LA
Description
Wallplate 1G W/.375" Hole THRMST STD La
Eaton Telephone and Coaxial Wallplate, LT. Almond, 0.375" Hole Cutout, Thermoset, Single- Gang, Standard
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664582592 / 00032664582592
Weight per unit
0.069 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.70 (Each)
Carton
$0.70 (Each)
Standard Packaging
$176.00 (Per 250)
Resources
Attachments
 
 
2128LA - Specification Sheet
Images
 
 
2128LA - Small Image
 
2128LA - Large Image
 
2128LA - Large Image
 
2128LA - Large Image
Other Links
 
 
2128LA - Other
 
2128LA - Other
 
2128LA - Other
Brochures
 
 
2128LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
WALLPLATE 1G W/.375" HOLE THRMST STD LA
Product Type
Wallplate 1G W/.375" Hole THRMST STD La
Features
Eaton's multimedia plates provide a clean and simple means of cable management to support your home electronics installation, helping to bring your dream home theater to life.
extra long description
EWD 2128LA Wallplate 1G W/.375" Hol
Long Description
Eaton Telephone and coaxial wallplate, Lt. Almond, 0.375" Hole Cutout, Thermoset, Single- gang, Standard
Special Features
Thermoset, std size
Additional Information
dimensions
0.0800 IN X 2.7500 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2128LA
GTIN
00032664582592
UPC
032664582592
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Telephone and coaxial wallplates
Packaging
Weight per each
0.069
Carton
1
Package
250
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat