2128WB0X - Wallplate 1G W/.375" Hole THRMST STD WH

Eaton

  • $0.70 (Each)
  • $0.70 (Each)

  • $17.60 (Per 25)

  • $70.40 (Per 100)

  • $176.00 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2128WB0X
Manufacturer
Eaton
Manufacturer's Part Number
2128W-BOX
Description
Wallplate 1G W/.375" Hole THRMST STD WH
Wall Plate, 1 Gang, 2.75 In (W) X 4.5 In (H), Rectangular, Thermoset Plastic, White, Screwless
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664154607 / 00032664154607
Weight per unit
0.056 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.70 (Each)
Carton
$17.60 (Per 25)
Standard Packaging
$176.00 (Per 250)
Resources
Images
 
 
2128WB0X - Large Image
 
2128WB0X - Large Image
Attachments
 
 
2128WB0X - Specification Sheet
Brochures
 
 
2128WB0X - Brochure
Other Links
 
 
2128WB0X - Other
Specifications Sheets
 
 
2128WB0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Material
Thermoset Plastic
Material, Color, and Finish
Color
White
Finish
Screwless
Descriptions
Description
WALLPLATE 1G W/.375" HOLE THRMST STD WH
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 2.75 in (W) x 4.5 in (H), Rectangular, Thermoset Plastic, White, Screwless
Features
Standard Size Wallplate - Thermoset Telephone & Coax Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Short Description
Wall Plate, Thermoset Plastic, White, TV Cable, 1 Gang, 2.75 in W x4.5 in H;114.3 mm H x 69.8 mmW
Special Features
Extensive Line of Non-Flammable Thermoset Plates Provides Flush-Fitting, Warp Resistant Performance
extra long description
EWD 2128W-BOX Wallplate 1G W/.375"
Additional Information
dimensions
2.75 in (W) x 4.5 in (H);114.3 mm (H) x 69.8 mm (W)
Mounting Type
Wall Mount
for use with
Old Work Outlet Boxes
package quantity
1 ct
Standards Met
Federal Specification WP-455;NEMA Standard WD-1;UL Standard 514;NEC Certified;RoHS Compliant;cULus Listed to UL514C, File no. E33216;CSA C22.2 no. 42.1 Certified;Meets UL 94;NAFTA Certified
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2128W-BOX
GTIN
00032664154607
UPC
032664154607
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Telephone and coaxial wallplates
Packaging
Weight per each
0.056
Carton
25
Package
250
Uses, Certifications, and Standards
nema rating
NEMA wd-1
Application
Commercial;Industrial;Residential
standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat