2129A - Wallplate 1G Blank THRMST Box MT STD Al

Eaton

  • $0.70 (Each)
  • $0.70 (Each)

  • $70.40 (Per 100)

  • $176.00 (Per 250)
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
2129A
Manufacturer
Eaton
Manufacturer's Part Number
2129A
Description
Wallplate 1G Blank THRMST Box MT STD Al
Standard Size Blank Wallplate, Almond, Blank, Thermoset, 1, Standard
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664556104 / 00032664556104
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.70 (Each)
Carton
$0.70 (Each)
Standard Packaging
$176.00 (Per 250)
Resources
Attachments
 
 
2129A - Specification Sheet
Images
 
 
2129A - Small Image
 
2129A - Large Image
 
2129A - Large Image
 
2129A - Large Image
 
2129A - Video
Other Links
 
 
2129A - Other
 
2129A - Other
 
2129A - Other
Brochures
 
 
2129A - Brochure
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
Wallplate 1G Blank THRMST Box MT STD Al
Description
WALLPLATE 1G BLANK THRMST BOX MT STD AL
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
extra long description
EWD 2129A Wallplate 1G Blank Thrmst
Long Description
Standard Size Blank Wallplate, Almond, Blank, Thermoset, 1, Standard
Special Features
Thermoset, std size
Additional Information
media
Yes
dimensions
2.7500 IN X 4.5000 IN X 1.3800 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2129A
GTIN
00032664556104
UPC
032664556104
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Blank wallplate
Packaging
Weight per each
0.2
Carton
1
Package
250
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2129A.
Jump To:

Cross Referenced

These items are similar to 2129A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2129A Eaton Wiring Devices 00032664556104
2129LA Eaton Wiring Devices 00032664582608
5129A Eaton Wiring Devices 00032664555190
5129LA Eaton Wiring Devices 00032664582967
NP13AL Hubbell Wiring Device-Kellems 00883778102929
NP13LA Hubbell Wiring Device-Kellems 00883778118432
81513 Morris 00601986815130
SP13LA Legrand Pass & Seymour 00785007680027
SP14LA Legrand Pass & Seymour 00785007186352
TP13-LA Legrand Pass & Seymour 00785007274745
TP14LA Legrand Pass & Seymour 00785007274813
75-700 Philmore n/a
8801-A Enerlites 00883951210038
80714-A Leviton 00078477026878
TP13 Legrand Pass & Seymour 00785007274707

* All prices subject to change.

Begin Live Chat