2129V - Wallplate 1G Blank THRMST Box MT STD Iv

Eaton

  • $0.81 (Each)
  • $0.81 (Each)

  • $20.24 (Per 25)

  • $80.98 (Per 100)

  • $202.45 (Per 250)

In-Stock: 84 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2129V
Manufacturer
Eaton
Manufacturer's Part Number
2129V-BOX
Description
Wallplate 1G Blank THRMST Box MT STD Iv
Eaton Blank Wallplate, Ivory, Blank Cutout, Thermoset, Single- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751707 / 00032664751707
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.81 (Each)
Carton
$20.24 (Per 25)
Standard Packaging
$202.45 (Per 250)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
84
Resources
Images
 
 
2129V - Small Image
 
2129V - Large Image
 
2129V - Video
Brochures
 
 
2129V - Brochure
Other Links
 
 
2129V - Other
Attachments
 
 
2129V - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 1G Blank THRMST Box MT STD Iv
extra long description
EWD 2129V-BOX Wallplate 1G Blank Th
Description
WALLPLATE 1G BLANK THRMST BOX MT STD IV
Long Description
Eaton Blank wallplate, Ivory, Blank Cutout, Thermoset, Single- gang, Standard, ED Box
Special Features
Thermoset, std size
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0800 IN X 2.7500 IN X 4.5000 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2129V-BOX
GTIN
00032664751707
UPC
032664751707
Taxonomies, Classifications, and Categories
Type
Blank wallplate
Category Description
Residential plates
Packaging
Weight per each
0.07
Carton
25
Package
250
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 84

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
25 View Store
Longview
50 View Store

A-L

Location Stock Available
Lafayette
1 View Store

* All prices subject to change.

Begin Live Chat