2129VB0X - Wallplate 1G Blank THRMST Box MT STD Iv

Eaton

  • $0.70 (Each)
  • $0.70 (Each)

  • $17.60 (Per 25)

  • $70.40 (Per 100)

  • $176.00 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2129VB0X
Manufacturer
Eaton
Manufacturer's Part Number
2129V-BOX
Description
Wallplate 1G Blank THRMST Box MT STD Iv
Eaton Blank Wallplate, Ivory, Blank Cutout, Thermoset, Single- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751707 / 00032664751707
Weight per unit
0.058 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.70 (Each)
Carton
$17.60 (Per 25)
Standard Packaging
$176.00 (Per 250)
Resources
Images
 
 
2129VB0X - Small Image
 
2129VB0X - Large Image
 
2129VB0X - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoset Plastic
Material, Color, and Finish
Color
Ivory
Descriptions
Long Description
Wall Plate, 1 Gang, 2.75 (W) x 4.5 (H) in, Screw Mount, Thermoset Plastic, Ivory
Description
WALLPLATE 1G BLANK THRMST BOX MT STD IV
Product Type
Wall Plate
Features
Standard Size Wallplates - Thermoset Blank Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Short Description
1 Gang, Screw Mount, Wallplate, Ivory
Special Features
Temperature Rating -40 to 194 °F;Mounting Type Box;Packaging Type Box
extra long description
EWD 2129V-BOX Wallplate 1G Blank Th
Additional Information
dimensions
2.75 (W) x 4.5 (H) in
Mounting Type
Screw Mount
package quantity
1 ct
Standards Met
RoHS Compliant;NAFTA Compliant;UL Listed;UL 514D
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2129V-BOX
GTIN
00032664751707
UPC
032664751707
Taxonomies, Classifications, and Categories
Type
Blank wallplate
Category Description
Residential plates
Packaging
Weight per each
0.058
Carton
25
Package
250
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat