2129W - Wallplate 1G Blank THRMST Box MT STD WH

Eaton

  • $0.70 (Each)
  • $0.70 (Each)

  • $17.60 (Per 25)

  • $70.40 (Per 100)

  • $176.00 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2129W
Manufacturer
Eaton
Manufacturer's Part Number
2129W-BOX
Description
Wallplate 1G Blank THRMST Box MT STD WH
Eaton Blank Wallplate, White, Blank Cutout, Thermoset, Single- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Consumer PKGD Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751714 / 00032664751714
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.70 (Each)
Carton
$17.60 (Per 25)
Standard Packaging
$176.00 (Per 250)
Resources
Images
 
 
2129W - Large Image
 
2129W - Large Image
 
2129W - Large Image
 
2129W - Large Image
 
2129W - Video
Attachments
 
 
2129W - Specification Sheet
Other Links
 
 
2129W - Other
 
2129W - Other
 
2129W - Other
 
2129W - Other
Brochures
 
 
2129W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 1G Blank THRMST Box MT STD WH
extra long description
EWD 2129W-BOX Wallplate 1G Blank Th
Description
WALLPLATE 1G BLANK THRMST BOX MT STD WH
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Blank wallplate, White, Blank Cutout, Thermoset, Single- gang, Standard, ED Box
Special Features
Thermoset, std size
Additional Information
media
Yes
dimensions
0.0800 IN X 2.7500 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2129W-BOX
GTIN
00032664751714
UPC
032664751714
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Blank wallplate
Packaging
Weight per each
0.07
Carton
25
Package
250
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat