2132BB0X - Wallplate 1G Duplex Recp THRMST STD BR

Eaton

  • $0.57 (Each)
  • $0.57 (Each)

  • $14.30 (Per 25)

  • $57.20 (Per 100)

  • $143.00 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2132BB0X
Manufacturer
Eaton
Manufacturer's Part Number
2132B-BOX
Description
Wallplate 1G Duplex Recp THRMST STD BR
Eaton Duplex Receptacle Wallplate, Brown, Duplex Receptacle Cutout, Thermoset, Single- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664155307 / 00032664155307
Weight per unit
0.051 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.57 (Each)
Carton
$14.30 (Per 25)
Standard Packaging
$143.00 (Per 250)
Resources
Images
 
 
2132BB0X - Small Image
 
2132BB0X - Large Image
 
2132BB0X - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoset Plastic
Material, Color, and Finish
Color
Brown
Descriptions
Long Description
Receptacle Wall Plate, 1 Gang, 2.75 (W) x 4.5 (H) in, Screw Mount, Thermoset Plastic, Brown
Description
WALLPLATE 1G DUPLEX RECP THRMST STD BR
Features
Standard Size Wallplates - Thermoset Duplex Receptacle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Short Description
1 Gang, Screw Mount, Receptacle Wall Plate, Brown
Product Type
Receptacle Wall Plate
Special Features
Temperature Rating -40 to 194 °F;With Matching Mounting Screw
extra long description
EWD 2132B-BOX Wallplate 1G Duplex R
Additional Information
dimensions
2.75 (W) x 4.5 (H) in
Mounting Type
Screw Mount
for use with
Receptacle
package quantity
1 ct
Standards Met
UL Listed;UL 514D;RoHS Compliant;NAFTA Compliant
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2132B-BOX
GTIN
00032664155307
UPC
032664155307
Taxonomies, Classifications, and Categories
Type
Duplex receptacle wallplate
Category Description
Residential plates
Packaging
Weight per each
0.051
Carton
25
Package
250
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
Application
Commercial;Industrial;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat