2132LAB0X - Wallplate 1G Duplex Recp THRMST STD La

Eaton

  • $0.57 (Each)
  • $0.57 (Each)

  • $57.20 (Per 100)

  • $143.00 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2132LAB0X
Manufacturer
Eaton
Manufacturer's Part Number
2132LA-BOX
Description
Wallplate 1G Duplex Recp THRMST STD La
Eaton Duplex Receptacle Wallplate, LT. Almond, Duplex Receptacle Cutout, Thermoset, Single- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664752094 / 00032664752094
Weight per unit
0.055 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.57 (Each)
Carton
$0.57 (Each)
Standard Packaging
$143.00 (Per 250)
Resources
Images
 
 
2132LAB0X - Small Image
 
2132LAB0X - Large Image
 
2132LAB0X - Large Image
 
2132LAB0X - Large Image
 
2132LAB0X - Large Image
 
2132LAB0X - Video
Attachments
 
 
2132LAB0X - Specification Sheet
Brochures
 
 
2132LAB0X - Brochure
Other Links
 
 
2132LAB0X - Other
 
2132LAB0X - Other
 
2132LAB0X - Other
 
2132LAB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
WALLPLATE 1G DUPLEX RECP THRMST STD LA
Product Type
Wallplate 1G Duplex Recp THRMST STD La
extra long description
EWD 2132LA-BOX Wallplate 1G Duplex
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Duplex receptacle wallplate, Lt. Almond, Duplex receptacle Cutout, Thermoset, Single- gang, Standard, ED Box
Special Features
Thermoset, std size
Additional Information
media
Yes
dimensions
0.0800 IN X 2.7500 IN X 4.5000 IN
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2132LA-BOX
GTIN
00032664752094
UPC
032664752094
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Duplex receptacle wallplate
Packaging
Weight per each
0.055
Carton
1
Package
250
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat