2134A - Wallplate 1G Toggle Thermoset STD Al

Eaton

  • $0.70 (Each)
  • $0.70 (Each)

  • $17.60 (Per 25)

  • $70.40 (Per 100)

  • $176.00 (Per 250)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2134A
Manufacturer
Eaton
Manufacturer's Part Number
2134A-BOX
Description
Wallplate 1G Toggle Thermoset STD Al
Standard Size Toggle Switch Wallplate, Toggle, Thermoset, 1, Standard
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664543821 / 00032664543821
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.70 (Each)
Carton
$17.60 (Per 25)
Standard Packaging
$176.00 (Per 250)
Resources
Attachments
 
 
2134A - Specification Sheet
Images
 
 
2134A - Large Image
 
2134A - Video
Other Links
 
 
2134A - Other
Brochures
 
 
2134A - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 1G Toggle Thermoset STD Al
extra long description
EWD 2134A-BOX Wallplate 1G Toggle T
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Description
WALLPLATE 1G TOGGLE THERMOSET STD AL
Long Description
Standard Size Toggle Switch Wallplate, Toggle, Thermoset, 1, Standard
Special Features
Thermoset, std size
Additional Information
media
Yes
dimensions
3.5000 IN X 5.0000 IN X 0.2500 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2134A
GTIN
00032664543821
UPC
032664543821
Taxonomies, Classifications, and Categories
Type
Toggle wallplate
Category Description
Residential plates
Packaging
Weight per each
0.06
Carton
25
Package
250
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant,NAFTA
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat