2134LAB0X - Wallplate 1G Toggle Thermoset STD La

Eaton

  • $0.85 (Each)
  • $0.85 (Each)

  • $85.36 (Per 100)

  • $213.40 (Per 250)

In-Stock: 169 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2134LAB0X
Manufacturer
Eaton
Manufacturer's Part Number
2134LA-BOX
Description
Wallplate 1G Toggle Thermoset STD La
Eaton Toggle Wallplate, LT. Almond, Toggle Cutout, Thermoset, Single- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664752100 / 00032664752100
Weight per unit
0.048 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.85 (Each)
Carton
$0.85 (Each)
Standard Packaging
$213.40 (Per 250)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
169
Resources
Images
 
 
2134LAB0X - Small Image
 
2134LAB0X - Large Image
 
2134LAB0X - Video
Attachments
 
 
2134LAB0X - Specification Sheet
Brochures
 
 
2134LAB0X - Brochure
Other Links
 
 
2134LAB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 1G Toggle Thermoset STD La
Description
WALLPLATE 1G TOGGLE THERMOSET STD LA
extra long description
EWD 2134LA-BOX Wallplate 1G Toggle
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Toggle wallplate, Lt. Almond, Toggle Cutout, Thermoset, Single- gang, Standard, ED Box
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
2134LA-BOX
GTIN
00032664752100
UPC
032664752100
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight per each
0.048
Carton
1
Package
250
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 169

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat