2134W - Wallplate 1G Toggle Thermoset STD WH

Eaton

  • $0.64 (Each)
  • $0.64 (Each)

  • $16.00 (Per 25)

  • $64.00 (Per 100)

  • $128.00 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2134W
Manufacturer
Eaton
Manufacturer's Part Number
2134W-BOX
Description
Wallplate 1G Toggle Thermoset STD WH
Bryant N1371|Bryant NP1W|Eatonwd 2134W|Eatonwd 2134WBOX|Eatonwd 2134W-Box|Eatonwd 5134W|Enerlites 8811W|Enerlites 8811-W|Hublwiring NP1W|Leviton 80701W|Leviton 80701-W|Leviton 88001|Morris 81011|Mulberry 90071|Passseymor SP1W|Passseymor TP1W|Passseymor TP1-W|Raco 4000W|Bryant N1371|Bryant NP1W|Eatonwd 2134WBOX|Eatonwd 2134W-Box|Eatonwd 5134W|Enerlites 8811W|Enerlites 8811-W|Hublwiring NP1W|Leviton 80701W|Leviton 80701-W|Leviton 88001|Morris 81011|Mulberry 90071|Passseymor SP1W|Passseymor TP1W|Passseymor TP
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664155604 / 00032664155604
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.64 (Each)
Carton
$16.00 (Per 25)
Standard Packaging
$128.00 (Per 200)
Resources
Attachments
 
 
2134W - Specification Sheet
Images
 
 
2134W - Large Image
 
2134W - Small Image
 
2134W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
STRGHT BLADE PLG&CONNEC
Descriptions
Product Type
Wallplate 1G Tog Thermoset STD WH Can
Long Description
Bryant N1371|Bryant NP1W|EatonWD 2134W|EatonWD 2134WBOX|EatonWD 2134W-BOX|EatonWD 5134W|Enerlites 8811W|Enerlites 8811-W|HublWiring NP1W|Leviton 80701W|Leviton 80701-W|Leviton 88001|Morris 81011|Mulberry 90071|PassSeymor SP1W|PassSeymor TP1W|PassSeymor TP1-W|Raco 4000W|Bryant N1371|Bryant NP1W|EatonWD 2134WBOX|EatonWD 2134W-BOX|EatonWD 5134W|Enerlites 8811W|Enerlites 8811-W|HublWiring NP1W|Leviton 80701W|Leviton 80701-W|Leviton 88001|Morris 81011|Mulberry 90071|PassSeymor SP1W|PassSeymor TP1W|PassSeymor TP
Special Features
Thermoset, std size
Description
WALLPLATE 1G TOGGLE THERMOSET STD WH
extra long description
EWD 2134W-JP Wallplate 1G Tog Therm
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2134W-BOX
sub brand
STRGHT BLADE PLG&CONNEC
GTIN
00032664155604
UPC
032664155604
Taxonomies, Classifications, and Categories
Type
Residential
Category Description
Residential plates
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.06
Carton
25
Package
200
Uses, Certifications, and Standards
Application
STRGHT BLADE PLG&CONNEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat