2134WB0X - Wallplate 1G Toggle Thermoset STD WH

Eaton

  • $0.64 (Each)
  • $0.64 (Each)

  • $16.00 (Per 25)

  • $64.00 (Per 100)

  • $160.00 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2134WB0X
Manufacturer
Eaton
Manufacturer's Part Number
2134WB0X
Description
Wallplate 1G Toggle Thermoset STD WH
Residential Wallplate, 1 Gang, 2.75 (W) X 4.5 (H) In, Screw Mount, Thermoset Material, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751752 / 00032664751752
Weight per unit
0.054 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.64 (Each)
Carton
$16.00 (Per 25)
Standard Packaging
$160.00 (Per 250)
Resources
Images
 
 
2134WB0X - Large Image
 
2134WB0X - Large Image
 
2134WB0X - Large Image
 
2134WB0X - Large Image
 
2134WB0X - Large Image
 
2134WB0X - Large Image
 
2134WB0X - Large Image
 
2134WB0X - Small Image
 
2134WB0X - Large Image
Other Links
 
 
2134WB0X - Other
 
2134WB0X - Other
 
2134WB0X - Other
 
2134WB0X - Other
 
2134WB0X - Other
 
2134WB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Thermoset
Material, Color, and Finish
Color
White
Descriptions
Product Type
Residential Wallplate
Description
WALLPLATE 1G TOGGLE THERMOSET STD WH
Special Features
Standard Size
Long Description
Residential Wallplate, 1 Gang, 2.75 (W) x 4.5 (H) in, Screw Mount, Thermoset Material, White
Features
Standard Size Wallplates - Thermoset Toggle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Short Description
1 Gang, Screw Mount, Residential Wallplate, White
extra long description
EWD 2134W-BOX Wallplate 1G Toggle T
Additional Information
for use with
Toggle Switch
package quantity
1 CT;250 PK
Standards Met
UL Listed;NAFTA Compliant;RoHS Compliant
dimensions
2.75 (W) x 4.5 (H) in
Mounting Type
Screw Mount
Manufacturer Information
Brand
Eaton Wiring Devices
Mediasync
Eaton
Manufacturers Part Number
2134WB0X
GTIN
00032664751752
UPC
032664751752
Taxonomies, Classifications, and Categories
Type
Toggle wallplate
Category Description
Residential plates
Packaging
Weight per each
0.054
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Residential
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat