2137A - Wallplate 2G Blank THRMST Box MT STD Al

Eaton

  • Special Order Item
  • $0.00 (Per 0)

  • $1.44 (Each)

  • $14.41 (Per 10)

  • $144.13 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2137A
Manufacturer
Eaton
Manufacturer's Part Number
2137A-BOX
Description
Wallplate 2G Blank THRMST Box MT STD Al
Eaton Blank Wallplate, Almond, Blank Cutout, Thermoset, Two- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664576522 / 00032664576522
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.44 (Each)
Carton
$14.41 (Per 10)
Standard Packaging
None Available
Resources
Attachments
 
 
2137A - Specification Sheet
Images
 
 
2137A - Large Image
 
2137A - Video
Other Links
 
 
2137A - Other
Brochures
 
 
2137A - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 2G Blank THRMST Box MT STD Al
extra long description
EWD 2137A-BOX Wallplate 2G Blank Th
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Description
WALLPLATE 2G BLANK THRMST BOX MT STD AL
Long Description
Eaton Blank wallplate, Almond, Blank Cutout, Thermoset, Two- gang, Standard, ED Box
Special Features
Thermoset, std size
Additional Information
media
Yes
dimensions
0.0800 IN X 4.5600 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2137A-BOX
GTIN
00032664576522
UPC
032664576522
Taxonomies, Classifications, and Categories
Type
Blank wallplate
Category Description
Residential plates
Packaging
Weight per each
0.12
Carton
10
Package
0
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat